Advantec NO8443X123MM Extraction Thimbles, Cellulose, 43 mm ID x 123 mm H; 25/pack

Representative image only.

Advantec NO8443X123MM Extraction Thimbles, Cellulose, 43 mm ID x 123 mm H; 25/pack

Advantec | Mfr: N08443X47X123MM| Item: 2982106

Seamless, high-purity filters for extraction and air monitoring

$304.62CAD / Pkg of 25

$304.62CAD / Pkg of 25
Product Description

More About this Item

Thimble filters are used in soxhlet apparatus for dust sampling and for extracting soluble components using organic solvents. Thimbles are made of cellulose. Typical applications include analysis of fats, oils, grease, organics, pesticides, pollutants, and additives in plastic/rubber materials.

Cellulose thimbles are suitable for extraction of organic compounds and dust sampling. Lipid content is <0.1% by weight; thickness is 1.5 mm.

Specifications
  • MaterialCellulose
  • Diameter (mm)43
  • Diameter (cm)4.3
  • Height (mm)123
  • Thickness (µm)1.5
  • Thickness (mm)1500
  • DescriptionExtraction Thimbles, Cellulose, 43 mm ID x 123 mm H; 25/pack
Reviews
Q&A