Advantec N05C18.5CM Grade 5C Ashless Quantitative Filters, <5 um, 18.5 cm; 100/Pk

Representative image only.

Advantec N05C18.5CM Grade 5C Ashless Quantitative Filters, <5 um, 18.5 cm; 100/Pk

Advantec | Mfr: N05C18.5CM| Item: 8105154

Manufactured to exacting standards for uniform performance

$179.75CAD / Pkg of 100

$179.75CAD / Pkg of 100

Buy It Together

Current Item

Advantec N05C18.5CM Grade 5C Ashless Quantitative Filters, <5 um, 18.5 cm; 100/Pk
Advantec N05C18.5CM Grade 5C Ashless Quantitative Filters, <5 um, 18.5 cm; 100/Pk
8105154

$179.75CAD / Pkg of 100
+ =
Total Price 217.03 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Collect fine precipitates (<5 m) such as SrSO4, BaSO4, HgCrO4, and colloidal dispersions; gravimetric analysis
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Papers are double acid washed in hydrochloric acid followed by hydroflouric acid, then rinsed with ultrapure water to neutralize. Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)185
  • Diameter (cm)18.5
  • Thickness (µm)0.22
  • Thickness (mm)220
  • Weight (g/m²)118
  • Flow Time (seconds)570
  • Absorption Speed (cm)6
  • Wet Strength (cm H₂O)25
  • DescriptionGrade 5C Ashless Quantitative Filters, <5 um, 18.5 cm; 100/Pk
  • Warranty1 year
Reviews
Q&A