Advantec N05A12.5CM Grade 5A Ashless Quantitative Filters, >10 µm, 12.5 cm; 100/Pk

Representative image only.

Advantec N05A12.5CM Grade 5A Ashless Quantitative Filters, >10 µm, 12.5 cm; 100/Pk

Advantec | Mfr: N05A12.5CM| Item: 8105090

Manufactured to exacting standards for uniform performance

$94.15CAD / Pkg of 100

$94.15CAD / Pkg of 100

Buy It Together

Current Item

Advantec N05A12.5CM Grade 5A Ashless Quantitative Filters, >10 µm, 12.5 cm; 100/Pk
Advantec N05A12.5CM Grade 5A Ashless Quantitative Filters, >10 µm, 12.5 cm; 100/Pk
8105090

$94.15CAD / Pkg of 100
+ =
Total Price 133.78 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fast flow rate, retains coarse particulates and gelatinous precipitates (>10 m); filter hydroxides and metallic aerosols, environmental monitoring, silica in steel
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Papers are double acid washed in hydrochloric acid followed by hydroflouric acid, then rinsed with ultrapure water to neutralize. Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)125
  • Diameter (cm)12.5
  • Thickness (µm)0.22
  • Thickness (mm)220
  • Weight (g/m²)97
  • Flow Time (seconds)60
  • Absorption Speed (cm)9.5
  • Wet Strength (cm H₂O)15
  • DescriptionGrade 5A Ashless Quantitative Filters, >10 µm, 12.5 cm; 100/Pk
  • Warranty1 year
Reviews
Q&A