Advantec J100A025A PTFE Hydrophobic Membranes with Support; 25 mm dia; 1.00 µm; 100/PK

Representative image only.

Advantec J100A025A PTFE Hydrophobic Membranes with Support; 25 mm dia; 1.00 µm; 100/PK

Advantec | Mfr: J100A025A| Item: 0291672

Ideal for air and gas venting

$505.37CAD / Pkg of 100

$505.37CAD / Pkg of 100

Buy It Together

Current Item

Advantec J100A025A PTFE Hydrophobic Membranes with Support; 25 mm dia; 1.00 µm; 100/PK
Advantec J100A025A PTFE Hydrophobic Membranes with Support; 25 mm dia; 1.00 µm; 100/PK
0291672

$505.37CAD / Pkg of 100
+ =
Total Price 883.66 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects vacuum pumps and critical samples by blocking aqueous liquids
  • Operating temperature range is –31 to 266°F (–35 to 130°C)

More About this Item

A laminated polypropylene support offers improved handling characteristics to this PTFE membrane filter. Use to sterilize and clarify strong acids, bases, and aggressive solvents.

Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)1
  • Diameter (mm)25
  • Bubble Point (PSI)4.3
  • Bubble Point0.3
  • Max Acetone Flow Rate (L/min/cm²)0.45
  • Max Air Flow Rate (L/min/cm²)17
  • Max Air Flow Rate (mL/min/cm²)17000
  • DescriptionPTFE Hydrophobic Membranes with Support; 25 mm dia; 1.00 µm; 100/PK
Reviews
Q&A