Advantec J050A142C PTFE Hydrophobic Membranes with Support; 142 mm dia; 0.50 µm; 25/PK

Representative image only.

Advantec J050A142C PTFE Hydrophobic Membranes with Support; 142 mm dia; 0.50 µm; 25/PK

Advantec | Mfr: J050A142C| Item: 0291668

Ideal for air and gas venting

$867.83CAD / Pkg of 25

$867.83CAD / Pkg of 25

Buy It Together

Current Item

Advantec J050A142C PTFE Hydrophobic Membranes with Support; 142 mm dia; 0.50 µm; 25/PK
Advantec J050A142C PTFE Hydrophobic Membranes with Support; 142 mm dia; 0.50 µm; 25/PK
0291668

$867.83CAD / Pkg of 25
+ =
Total Price 1246.12 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects vacuum pumps and critical samples by blocking aqueous liquids
  • Operating temperature range is –31 to 266°F (–35 to 130°C)

More About this Item

A laminated polypropylene support offers improved handling characteristics to this PTFE membrane filter. Use to sterilize and clarify strong acids, bases, and aggressive solvents.

Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)0.5
  • Diameter (mm)142
  • Bubble Point (PSI)8.5
  • Bubble Point0.59
  • Max Acetone Flow Rate (L/min/cm²)0.11
  • Max Air Flow Rate (L/min/cm²)7.5
  • Max Air Flow Rate (mL/min/cm²)7500
  • DescriptionPTFE Hydrophobic Membranes with Support; 142 mm dia; 0.50 µm; 25/PK
Reviews
Q&A