Advantec J020A142C PTFE Hydrophobic Membranes with Support; 142 mm dia; 0.20 µm; 25/PK

Representative image only.

Advantec J020A142C PTFE Hydrophobic Membranes with Support; 142 mm dia; 0.20 µm; 25/PK

Advantec | Mfr: J020A142C| Item: 0291658

Ideal for air and gas venting

$867.83CAD / Pkg of 25

$867.83CAD / Pkg of 25

Buy It Together

Current Item

Advantec J020A142C PTFE Hydrophobic Membranes with Support; 142 mm dia; 0.20 µm; 25/PK
Advantec J020A142C PTFE Hydrophobic Membranes with Support; 142 mm dia; 0.20 µm; 25/PK
0291658

$867.83CAD / Pkg of 25
+ =
Total Price 1246.12 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects vacuum pumps and critical samples by blocking aqueous liquids
  • Operating temperature range is –31 to 266°F (–35 to 130°C)

More About this Item

A laminated polypropylene support offers improved handling characteristics to this PTFE membrane filter. Use to sterilize and clarify strong acids, bases, and aggressive solvents.

Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)0.2
  • Diameter (mm)142
  • Bubble Point (PSI)14.1
  • Bubble Point0.97
  • Max Acetone Flow Rate (L/min/cm²)0.06
  • Max Air Flow Rate (L/min/cm²)4.5
  • Max Air Flow Rate (mL/min/cm²)4500
  • DescriptionPTFE Hydrophobic Membranes with Support; 142 mm dia; 0.20 µm; 25/PK
Reviews
Q&A