Advantec 43301050 Wide-Mouth Polysulfone Filter Holder, 500 mL Funnel and Base

Representative image only.

Advantec 43301050 Wide-Mouth Polysulfone Filter Holder, 500 mL Funnel and Base

Advantec | Mfr: 43301050| Item: 0664474

Reusable and versatile

$160.97CAD / Each

$160.97CAD / Each

Buy It Together

Current Item

Advantec 43301050 Wide-Mouth Polysulfone Filter Holder, 500 mL Funnel and Base
Advantec 43301050 Wide-Mouth Polysulfone Filter Holder, 500 mL Funnel and Base
0664474

$160.97CAD / Each
+ =
Total Price 4433.80 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Recessed filter support prevents twisting or tearing of the membrane
  • Holders accept 47-mm filters
  • 1 year warranty

More About this Item

These 47-mm filter holders feature recessed filter support that provides sufficient clearance so that the membrane will not twist or tear when the funnel is secured. Each unit includes a graduated funnel (either 300-mL standard or 500-mL wide-mouth), silicone rubber stopper and O-ring, and a base. The #8B stopper adapts to standard 1-L flasks. Models 06644-72 and -76 have a funnel cover that can be vented aseptically using a disposable syringe filter (included). Model 06644-76 has a 300-mL receiver interchangeable with all other models.

Includes: wide-mouth funnel and base

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Prefilter Diameter (mm)41
  • Body MaterialPolysulfone
  • Funnel Size (mL)500
  • Filtration Area (cm²)13.5
  • DescriptionWide-Mouth Polysulfone Filter Holder, 500 mL Funnel and Base
  • Warranty1 year
Reviews
Q&A