Advantec 43301030 Aseptic Polysulfone Filter Holder, 300 mL, with Funnel and Base

Representative image only.

Advantec 43301030 Aseptic Polysulfone Filter Holder, 300 mL, with Funnel and Base

Advantec | Mfr: 43301030| Item: 0664470

Reusable and versatile

$133.93CAD / Each

$133.93CAD / Each

Buy It Together

Current Item

Advantec 43301030 Aseptic Polysulfone Filter Holder, 300 mL, with Funnel and Base
Advantec 43301030 Aseptic Polysulfone Filter Holder, 300 mL, with Funnel and Base
0664470

$133.93CAD / Each
+ =
Total Price 4406.76 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Recessed filter support prevents twisting or tearing of the membrane
  • Holders accept 47-mm filters
  • 1 year warranty

More About this Item

These 47-mm filter holders feature recessed filter support that provides sufficient clearance so that the membrane will not twist or tear when the funnel is secured. Each unit includes a graduated funnel (either 300-mL standard or 500-mL wide-mouth), silicone rubber stopper and O-ring, and a base. The #8B stopper adapts to standard 1-L flasks. Models 06644-72 and -76 have a funnel cover that can be vented aseptically using a disposable syringe filter (included). Model 06644-76 has a 300-mL receiver interchangeable with all other models.

Includes: funnel and base

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Prefilter Diameter (mm)41
  • Body MaterialPolysulfone
  • Funnel Size (mL)300
  • Filtration Area (cm²)13.5
  • DescriptionAseptic Polysulfone Filter Holder, 300 mL, with Funnel and Base
  • Warranty1 year
Reviews
Q&A