Advantec 43301020 Aseptic Polysulfone Filter Unit, 300 mL, with Funnel, Base, and Cover

Representative image only.

Advantec 43301020 Aseptic Polysulfone Filter Unit, 300 mL, with Funnel, Base, and Cover

Advantec | Mfr: 43301020| Item: 0664472

Reusable and versatile

$147.71CAD / Each

$147.71CAD / Each

Buy It Together

Current Item

Advantec 43301020 Aseptic Polysulfone Filter Unit, 300 mL, with Funnel, Base, and Cover
Advantec 43301020 Aseptic Polysulfone Filter Unit, 300 mL, with Funnel, Base, and Cover
0664472

$147.71CAD / Each
+ =
Total Price 4420.54 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Recessed filter support prevents twisting or tearing of the membrane
  • Holders accept 47-mm filters
  • 1 year warranty

More About this Item

These 47-mm filter holders feature recessed filter support that provides sufficient clearance so that the membrane will not twist or tear when the funnel is secured. Each unit includes a graduated funnel (either 300-mL standard or 500-mL wide-mouth), silicone rubber stopper and O-ring, and a base. The #8B stopper adapts to standard 1-L flasks. Models 06644-72 and -76 have a funnel cover that can be vented aseptically using a disposable syringe filter (included). Model 06644-76 has a 300-mL receiver interchangeable with all other models.

Includes: funnel, base, and cover with aseptic vent connections

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Prefilter Diameter (mm)41
  • Body MaterialPolysulfone
  • Funnel Size (mL)300
  • Filtration Area (cm²)13.5
  • DescriptionAseptic Polysulfone Filter Unit, 300 mL, with Funnel, Base, and Cover
  • Warranty1 year
Reviews
Q&A