Advantec 357000 Sanitary Stainless Steel In-Line Filter Holder, for 25 mm membranes

Representative image only.

Advantec 357000 Sanitary Stainless Steel In-Line Filter Holder, for 25 mm membranes

Advantec | Mfr: 17307000| Item: 0664351

Non-threaded sanitary inlet and outlet connections easily disassembled for thorough cleaning

$833.94CAD / Each

$833.94CAD / Each

Buy It Together

Current Item

Advantec 357000 Sanitary Stainless Steel In-Line Filter Holder, for 25 mm membranes
Advantec 357000 Sanitary Stainless Steel In-Line Filter Holder, for 25 mm membranes
0664351

$833.94CAD / Each
+ =
Total Price 925.29 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Clamp hinges on one point
  • 1 year warranty

More About this Item

These sanitary stainless steel holders are for liquid and gas applications. Use for point-of-use filtration on sterile filling machines and for lab or pilot scale sterile filtration applications.

Body and support screen are 304 SS with PTFE gasket and FPM/silicone O-rings. Max pressure at inlet is 71 psi (4.9 bar).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Filter Diameter (mm)25
  • Body MaterialStainless Steel
  • O-RingSilicone
  • Filtration Area (cm²)3.8
  • Inlet ConnectionHose barb (6mm)
  • Outlet ConnectionsHose barb (6mm)
  • Overall Diameter (mm)50
  • Overall Diameter (in)1.99
  • Overall Length (mm)72
  • Overall Length (in)2.83
  • DescriptionSanitary Stainless Steel In-Line Filter Holder, for 25 mm membranes
  • Warranty1 year
Reviews
Q&A