Adam Equipment STB 6202i Solis Precision Toploading Balance, 6200g x .01g, Internal Calibration

Representative image only.

Adam Equipment STB 6202i Solis Precision Toploading Balance, 6200g x .01g, Internal Calibration

Adam Equipment | Mfr: STB 6202I| Item: 1112550

Intuitive graphic display and keypad simplify weighing operations

$4,096.02CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,096.02CAD / Each

Buy It Together

Current Item

Adam Equipment STB 6202i Solis Precision Toploading Balance, 6200g x .01g, Internal Calibration
Adam Equipment STB 6202i Solis Precision Toploading Balance, 6200g x .01g, Internal Calibration
1112550

$4,096.02CAD / Each
+ + =
Total Price 4562.35 ADD 3 ITEMS TO CART
Product Description

Includes

Universal power adapter.

Key Features

  • Formulation and recipe function stores and recalls up to 99 ingredients
  • Selectable digital filtering minimizes effects of vibration and disturbances
  • Level indicator and adjustable feet ensure proper balance setup
  • Security slot for optional Kensington-style lock and cable prevents theft
  • Large stainless steel weighing pan allows quick cleaning
  • Time and date stamp meets Good Laboratory Practice (GLP) guidelines
  • 6200 g capacity
  • Internal calibration
  • 5 year warranty

More About this Item

The Solis line of precision toploading balances feature large high-resolution graphic displays where you can readily view your comprehensive data. Intuitive keypad, easy-to-read buttons, and navigation arrows simplify balancing operations. A built-in memory stores and recall products, formulas, and settings.

The balances also feature RS-232 interface to transfer data to computers and printers, checkweighing with audible alarm, part counting with preset sample sizes, dynamic weighing for animals or liquids, percentage weighing, density determination with optional density kit, security password protection, and multilingual display capability.

Choose from a variety of capacities with external calibration (must use calibration mass to calibrate), or internal calibration (may use with or without a calibration mass).

5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (g)6200
  • Capacity (lbs)13.7
  • Readability (g)0.01
  • Repeatability (g)0.02
  • Linearity (g)0.03
  • Weighing Unitsg, lb, oz, ct, GN, dwt, mm, ozt, T, tl.H, tl.S, tl.T, custom unit
  • Calibration TypeInternal
  • LanguagesEnglish, French, German, Spanish, Italian, Portuguese
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Power (VAC)100 to 240
  • Length (InchShort)14 45/64
  • Height (in)3 45/64
  • Width (in)8 51/64
  • Depth (in)14 3/4
  • Pan Length (in)7 19/64
  • Pan Width (in)7 19/64
  • Display Height (in)19/32
  • DescriptionSolis Precision Toploading Balance, 6200g x .01g, Internal Calibration
  • Warranty5 Years
Reviews
Q&A