Adam Equipment PPB 1223i Polaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and Internal Calibration

Representative image only.

Adam Equipment PPB 1223i Polaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and Internal Calibration

Adam Equipment | Mfr: PPB 1223i| Item: 2060580

View step-by-step instructions, fast results, and real-time application status on a large multiline, backlit display

$4,707.48CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,707.48CAD / Each

Buy It Together

Current Item

Adam Equipment PPB 1223i Polaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and Internal Calibration
Adam Equipment PPB 1223i Polaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and Internal Calibration
2060580

$4,707.48CAD / Each
+ +
Adam Equipment 3014016565 USB Cable, A to A
2060606

$51.57CAD / Each
=
Total Price 5063.31 ADD 3 ITEMS TO CART
Product Description

Includes

Glass draft shield, assembly tool, weigh-below hook, in-use cover, and an AC adapter with cord and plug.

Key Features

  • Built-in USB, RS-232, Ethernet, and Bluetooth® connections for seamless data transfer
  • Store up to 200 ingredients and 240,000 test data records in the internal memory
  • Color-changing backlight indicates under, over, or within acceptable limits in checkweighing mode
  • GLP-compliant reporting includes time, date, balance number, and a verification of the calibration
  • View display in English, German, French, Spanish, Portuguese, or Italian
  • Passcode security function prevents unintentional menu changes
  • Sealed keypad protects against dirt and spills
  • ABS housing and 304 SS pan offer excellent durability
  • A bright, LED light in the draft shield allows clear visibility of samples on the weighing pan
  • Quick and easy internal calibration—no need to manually calibrate
  • 1220 g capacity with 0.001 g readability
  • 5 year warranty

More About this Item

The Polaris precision toploading balances deliver high weighing accuracy and repeatability at an affordable price. A 7” LCD display provides intuitive, easy-to-follow instructions and shows fast results and application status at a glance. Advanced connectivity options include two USBs, bidirectional RS-232, Ethernet, and Bluetooth. Connect a computer, printer, or flash drive for a seamless data transfer.

Using the checkweighing function is made easier with color-changing backlight, an audible alarm, and prompt box display to indicate if the weight is under, over, or within acceptable limits. A multi-level security feature allows one administrator and up to 99 operators, ensuring balance use only by authorized users.

Balance can be calibrated using either the internal calibration mechanism or by using an external mass.

5 Year Warranty
Specifications
  • Capacity (g)1220
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.003
  • Weighing Unitsgrams, milligrams, carats, penny weight, grains, troy ounces ,ounces ,Drams ,Taels-HK, Taels-T, Taels-S, Mommes, Tolas, Ticals ,Newtons, custom
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Portuguese, and Italian
  • OutputRS-232, 2 x USB, Ethernet, and Bluetooth®
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Power (VAC)100 to 240
  • Height (in)13
  • Width (in)9 1/4
  • Depth (in)15 11/16
  • Pan Diameter (in)4 3/4
  • Draft Shield Height (in)9 9/16
  • Draft Shield Width (in)7 5/8
  • Draft Shield Depth (in)8 9/16
  • Min Temperature (° C)15
  • Max Temperature (° C)35
Reviews
Q&A