Adam Equipment PPB 1223e Polaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and External Calibration

Representative image only.

Adam Equipment PPB 1223e Polaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and External Calibration

Adam Equipment | Mfr: PPB 1223e| Item: 2060586

View step-by-step instructions, fast results, and real-time application status on a large multiline, backlit display

$3,926.58CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,926.58CAD / Each

Buy It Together

Current Item

Adam Equipment PPB 1223e Polaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and External Calibration
Adam Equipment PPB 1223e Polaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and External Calibration
2060586

$3,926.58CAD / Each
+ +
Adam Equipment 3014016565 USB Cable, A to A
2060606

$51.57CAD / Each
=
Total Price 4282.41 ADD 3 ITEMS TO CART
Product Description

Includes

Glass draft shield, assembly tool, weigh-below hook, in-use cover, and an AC adapter with cord and plug.

Key Features

  • Built-in USB, RS-232, Ethernet, and Bluetooth® connections for seamless data transfer
  • Store up to 200 ingredients and 240,000 test data records in the internal memory
  • Color-changing backlight indicates under, over, or within acceptable limits in checkweighing mode
  • GLP-compliant reporting includes time, date, balance number, and a verification of the calibration
  • View display in English, German, French, Spanish, Portuguese, or Italian
  • Passcode security function prevents unintentional menu changes
  • Sealed keypad protects against dirt and spills
  • ABS housing and 304 SS pan offer excellent durability
  • A bright, LED light in the draft shield allows clear visibility of samples on the weighing pan
  • 1220 g capacity with 0.001 g readability
  • 5 year warranty

More About this Item

The Polaris precision toploading balances deliver high weighing accuracy and repeatability at an affordable price. A 7” LCD display provides intuitive, easy-to-follow instructions and shows fast results and application status at a glance. Advanced connectivity options include two USBs, bidirectional RS-232, Ethernet, and Bluetooth. Connect a computer, printer, or flash drive for a seamless data transfer.

Using the checkweighing function is made easier with color-changing backlight, an audible alarm, and prompt box display to indicate if the weight is under, over, or within acceptable limits. A multi-level security feature allows one administrator and up to 99 operators, ensuring balance use only by authorized users.

5 Year Warranty
Specifications
  • Capacity (g)1220
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.003
  • OutputRS-232, 2 x USB, Ethernet, and Bluetooth®
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)13
  • Width (in)9 1/4
  • Depth (in)15 11/16
  • Pan Diameter (in)4 3/4
  • Draft Shield Height (in)9 9/16
  • Draft Shield Width (in)7 5/8
  • Draft Shield Depth (in)8 9/16
  • Min Temperature (° C)15
  • Max Temperature (° C)35
  • DescriptionPolaris Precision Toploading Balance, 1220g x 0.001g with LED Illuminated Weighing Chamber and External Calibration
  • Warranty5 years
Reviews
Q&A