Adam Equipment PAB 124e Polaris Analytical Balance, 120g x 0.0001g with LED Illuminated Weighing Chamber and External Calibration

Representative image only.

Adam Equipment PAB 124e Polaris Analytical Balance, 120g x 0.0001g with LED Illuminated Weighing Chamber and External Calibration

Adam Equipment | Mfr: PAB 124e| Item: 2060572

Brightly lit weighing chamber provides clear visibility of samples

$3,970.79CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,970.79CAD / Each

Buy It Together

Current Item

Adam Equipment PAB 124e Polaris Analytical Balance, 120g x 0.0001g with LED Illuminated Weighing Chamber and External Calibration
Adam Equipment PAB 124e Polaris Analytical Balance, 120g x 0.0001g with LED Illuminated Weighing Chamber and External Calibration
2060572

$3,970.79CAD / Each
+ +
Adam Equipment 3014016565 USB Cable, A to A
2060606

$51.57CAD / Each
=
Total Price 4326.62 ADD 3 ITEMS TO CART
Product Description

Includes

Glass draft shield, assembly tool, weigh-below hook, in-use cover, and an AC adapter with cord and plug.

Key Features

  • Intuitive, easy-to-use multiline display
  • Built-in USB, RS-232, Ethernet, and Bluetooth® connections for seamless data transfer
  • Store up to 200 ingredients and 240,000 test data records in the internal memory
  • Color-changing backlight indicates under, over, or within acceptable limits in checkweighing mode
  • GLP-compliant reporting includes time, date, balance number, and a verification of the calibration
  • View display in English, German, French, Spanish, Portuguese, or Italian
  • Passcode security function prevents unintentional menu changes
  • Sealed keypad protects against dirt and spills
  • ABS housing and 304 SS pan offer excellent durability
  • 120 g capacity with 0.0001 g readability
  • 5 year warranty

More About this Item

The Polaris analytical balances deliver high weighing accuracy and repeatability at an affordable price. A bright, LED light in the draft shield allows clear visibility of samples on the weighing pan. View step-by-step instructions, fast results, and real-time application status on a 7.4” multiline, backlit display. Advanced connectivity options include two USBs, bidirectional RS-232, Ethernet, and Bluetooth. Connect a computer, printer, or flash drive for a seamless data transfer.

Using the checkweighing function is made easier with color-changing backlight, an audible alarm, and prompt box display to indicate if the weight is under, over, or within acceptable limits. A multi-level security feature allows one administrator and up to 99 operators, ensuring balance use only by authorized users.

5 Year Warranty
Specifications
  • Capacity (g)120
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0003
  • Weighing Unitsgrams, milligrams, carats, penny weight, grains, troy ounces, ounces, Drams, Taels-HK, Taels-T, Taels-S, Mommes, Tolas, Ticals ,Newtons, custom
  • Calibration TypeExternal
  • LanguagesEnglish, German, French, Spanish, Portuguese, and Italian
  • OutputRS-232, 2 x USB, Ethernet, and Bluetooth®
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)13
  • Width (in)9 1/4
  • Depth (in)15 11/16
  • Pan Diameter (in)3 5/32
  • Draft Shield Height (in)9 9/16
  • Draft Shield Width (in)7 5/8
  • Draft Shield Depth (in)8 9/16
  • Min Temperature (° C)15
  • Max Temperature (° C)35
  • DescriptionPolaris Analytical Balance, 120g x 0.0001g with LED Illuminated Weighing Chamber and External Calibration
  • Warranty5 years
Reviews
Q&A