Adam Equipment HCB 6001 Highland® Portable Precision Balance, 6000g x 0.1g

Representative image only.

Adam Equipment HCB 6001 Highland® Portable Precision Balance, 6000g x 0.1g

Adam Equipment | Mfr: HCB 6001| Item: 5500118

Compact, durable balances offer fast, accurate weighing

$1,259.75CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,259.75CAD / Each

Buy It Together

Current Item

Adam Equipment HCB 6001 Highland® Portable Precision Balance, 6000g x 0.1g
Adam Equipment HCB 6001 Highland® Portable Precision Balance, 6000g x 0.1g
5500118

$1,259.75CAD / Each
+
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

$456.75CAD / Each
+ =
Total Price 2020.76 ADD 3 ITEMS TO CART
Product Description

Includes

Internal rechargeable battery, universal power supply, and US and European plug adapters.

Key Features

  • Weighing modes include parts counting, percent weighing, and accumulation of weight
  • RS-232 and USB interfaces provide connection to a computer or printer
  • Solid ABS housing and 304 stainless steel pan offer durability
  • Both internal and external calibration available to ensure balance accuracy
  • Large, backlit LCD is easy to read
  • Capacity tracker indicates used and remaining capacity
  • Dual tare keys accommodate both left- and right-handed users
  • Below-balance weighing hook enables density and specific gravity measurements
  • Internal rechargeable battery for convenient portable operation
  • 6000 g capacity with 0.1 g readability
  • 3 year warranty

More About this Item

Durable yet lightweight Highland® portable balances are packed with practical features for use in a lab or in the field, and in various educational and industrial applications. Easily calibrate the balances using the HandiCal® internal calibration feature; additional external calibration can be done using multiple weights.

Easily view measurements on an 18-mm high, 6-digit backlit LCD. Programmable backlight can be set to “always stay on”, “always off”, or “light only when weighing”. Low-battery indicator lights when battery needs charging; auto power-off feature conserves battery life. An audible alarm sounds when capacity is exceeded to help protect the balance from overload damage. Secure balance in place using a built-in security slot for a Kensington-type lock and cable (order separately).

3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (g)6000
  • Capacity (lbs)13.2
  • Readability (g)0.1
  • Repeatability (g)0.2
  • Linearity (g)0.2
  • Weighing Unitsg, lb, oz, N, GN, ct, dr, dwt, mm, ozt, T, tl.H, tl.S, tl.T
  • Calibration TypeInternal or External
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240;115 / 220
  • Height (in)3 1/10
  • Length (InchShort)9 29/32
  • Width (in)6 29/32
  • Depth (in)10
  • Pan Diameter (in)5 45/64
  • Display Height (in)45/64
  • DescriptionHighland® Portable Precision Balance, 6000g x 0.1g
  • Warranty3 Years
Reviews
Q&A