Adam Equipment GGB165a Gladiator Industrial Washdown Scale, 165lb/75kg x 0.01lb/5g, 11.8" x 15.7" Platform

Representative image only.

Adam Equipment GGB165a Gladiator Industrial Washdown Scale, 165lb/75kg x 0.01lb/5g, 11.8" x 15.7" Platform

Adam Equipment | Mfr: GGB 165A| Item: 1113022

Find perfect balance of durability and performance for demanding applications

$2,335.32CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,335.32CAD / Each

Buy It Together

Current Item

Adam Equipment GGB165a Gladiator Industrial Washdown Scale, 165lb/75kg  x 0.01lb/5g, 11.8" x 15.7" Platform
Adam Equipment GGB165a Gladiator Industrial Washdown Scale, 165lb/75kg x 0.01lb/5g, 11.8" x 15.7" Platform
1113022

$2,335.32CAD / Each
+ + + +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

$456.75CAD / Each
=
Total Price 7030.28 ADD 5 ITEMS TO CART
Product Description

Includes

Internal rechargeable battery and AC adapter.

Key Features

  • Backlit display changes color to swiftly notify of checkweighing limits
  • Keypad with color coding enhances efficiency
  • Preset tare function expedites repetitive weighing
  • Hold function allows weight reading to be held on screen
  • IP68-rated for washdown capabilities, protection against water and dust
  • Maximum capacity of 75 kg with a 2 g readability
  • 5 year warranty

More About this Item

Ruggedly designed to handle washdown weighing tasks in food, pharmaceutical and industrial applications. These scales feature easy-to-clean 304 stainless steel construction ideal for wet and dusty environments. Heavy-duty rubber feet optimize stability.

In addition to weighing and checkweighing, scales well-accommodate parts counting, percentage weighing, check counting and display hold applications. Programmable auto power-off helps to save energy, while external calibration allows for verification and adjustment with weights.

Available RS-232 interface enables quick connection with computers and printers.

5 Year WarrantyConformite EuropeenneIP68 RatedUL Listed.
Specifications
  • Capacity (g)75000
  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (g)5
  • Repeatability (g)10
  • Linearity (g)8
  • Weighing Unitsg, kg, lb, lb:oz, oz, N
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Height (in)26 19/64
  • Length (InchShort)20 45/64
  • Width (in)11 51/64
  • Depth (in)20 5/8
  • Pan Length (in)15 45/64
  • Pan Width (in)11 51/64
  • Platform Length (in)11 3/4
  • Platform Width (in)11 3/4
  • Display Height (in)1 19/32
  • Readability (kg)1/200
  • DescriptionGladiator Industrial Washdown Scale, 165lb/75kg x 0.01lb/5g, 11.8" x 15.7" Platform
  • Warranty5 Years
Reviews
Q&A