Adam Equipment GC INDICATOR Counting Scale Indicator with Numeric Keypad and Three Displays

Representative image only.

Adam Equipment GC INDICATOR Counting Scale Indicator with Numeric Keypad and Three Displays

Adam Equipment | Mfr: GCa| Item: 1171054

Compact counting indicator

$884.03CAD / Each

$884.03CAD / Each
Product Description

Key Features

  • Weighing
  • Counting
  • Preset counting
  • Bi-directional RS-232 to print out weight, average piece weight and number of pieces counted
  • Freely selectable sample size through keypad entry
  • Entry for average piece weight of an item to be counted
  • Can be linked with 1 to 4 loadcells
  • Wall-mount bracket
  • 1 year warranty

More About this Item

As a fully featured counting indicator, the GC offers a numeric keypad for unit weight and sample entry, and a large backlit display to show unit weight, total weight and number of pieces. With valuable features like check counting included, the GC offers the ability to warn the user when
a pre-defined count has been reached.

A solid ABS plastic housing and wall-mounted bracket makes the GC a durable and versatile indicator. The GC can be used in remote locations without power due to the internal rechargeable battery. It can also accumulate count totals through its memory facility.

1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal calibration
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)115;110 to 240
  • Length (InchShort)6 45/64
  • Height (in)4 1/2
  • Width (in)10 1/5
  • Depth (in)4 1/2
  • Display Height (in)51/64
  • DescriptionCounting Scale Indicator with Numeric Keypad and Three Displays
  • Warranty5 Years
Reviews
Q&A