Adam Equipment EPB 723i Equinox Toploading Balance, 720g x 0.001g, Internal Calibration

Representative image only.

Adam Equipment EPB 723i Equinox Toploading Balance, 720g x 0.001g, Internal Calibration

Adam Equipment | Mfr: EPB 723i| Item: 1112522

Remarkable precision for detailed testing

$4,567.51CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,567.51CAD / Each

Buy It Together

Current Item

Adam Equipment EPB 723i Equinox Toploading Balance, 720g x 0.001g, Internal Calibration
Adam Equipment EPB 723i Equinox Toploading Balance, 720g x 0.001g, Internal Calibration
1112522

$4,567.51CAD / Each
+ + =
Total Price 5033.84 ADD 3 ITEMS TO CART
Product Description

Includes

Universal power adapter and draft shield.

Key Features

  • Intuitive, color, 5-inch (125 mm) touchscreen display provides high usability and visibility
  • Perform statistics on up to 500 consecutive weighs
  • Store and recall 3000 data points internally, or add a USB flash drive to expand capacity further
  • Time and date stamp meets Good Laboratory Practice (GLP) requirements
  • High functionality includes checkweighing, parts counting, percentage weighing, and statistical analysis
  • Toploading balance with 720 g capacity; 0.001 g resolution
  • Internal calibration, may also calibrate with calibration mass
  • 5 year warranty

More About this Item

The Equinox line of toploading balances provide many features and functions—at an affordable price. Choose from a variety of capacities with external caibration (must use calibration mass to calibrate), or internal calibration (may use with or without a calibration mass). Capcities below 3200 g also include a draft shield to aid precision.

Easily view results on the 5" (125 mm) display. This color touchscreen also makes function selection simple, and menu navigation is intuitive. Order the optional in-use cover to protect the screen, while still allowing operation.

The level indicator and adjustable feet ensures proper set up to obtain precise measurements. Perform checkweighing, parts counting, percent weighing, dynamic weighing, formulation dosing, and statistical analysis.

5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (mg)720000
  • Capacity (g)720
  • Capacity (lbs)1.6
  • Readability (mg)1
  • Readability (g)0.001
  • Repeatability (mg)1
  • Repeatability (g)0.001
  • Linearity (mg)2
  • Linearity (g)0.002
  • Weighing Unitsg, mg, lb, oz, ct, GN, dwt, mm, ozt, T, tl.H, tl.S, tl.T, custom unit
  • Calibration TypeInternal automatic calibration
  • LanguagesEnglish, French, German, Spanish, Italian, Portuguese
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Power (VAC)115 / 230;100 to 240
  • Height (in)8 19/32
  • Length (InchShort)14 45/64
  • Width (in)8 51/64
  • Depth (in)14 3/4
  • Pan Diameter (in)4 19/64
  • Display Height (in)1/2
  • Chamber Height (in)4 1/2
  • Chamber Width (in)7 19/32
  • DescriptionEquinox Toploading Balance, 720g x 0.001g, Internal Calibration
  • Warranty5 Years
Reviews
Q&A