Adam Equipment Dune® Compact Balance, 200g x 0.1g, 120V

Representative image only.

Adam Equipment Dune® Compact Balance, 200g x 0.1g, 120V

Adam Equipment | Mfr: DCT 201| Item: 1171197

Basic weighing with all the necessary features at a great value

$228.38CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$228.38CAD / Each

Buy It Together

Current Item

Adam Equipment Dune® Compact Balance, 200g x 0.1g, 120V
Adam Equipment Dune® Compact Balance, 200g x 0.1g, 120V
1171197

$228.38CAD / Each
+ + + + =
Total Price 1681.14 ADD 5 ITEMS TO CART
Product Description

Includes

115 VAC adapter with plug.

Key Features

  • Overload indicator
  • Battery and AC operation
  • AC adapter included (cUL certified)
  • Low battery indicator
  • Auto power off function reduce power consumption
  • 2 year warranty

More About this Item

Simple to use with only 3 buttons; on/off, unit and tare. The splash-proof keypad with positive push button feel provides trouble free operation. Weighing units can be changed quickly and the indicator shows which unit you are using. The advanced overload protection prevents damage to the internal components from overloads. An overload indicator also gives a visual cue to warn the user of an excessive load.



Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)200
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x Alkaline
  • Power (VAC)100 to 240;115
  • Height (in)1 19/32
  • Length (InchShort)8 1/5
  • Width (in)5 51/64
  • Depth (in)8 1/4
  • Pan Length (in)5 45/64
  • Pan Width (in)5 45/64
  • Platform Length (in)5 3/4
  • Platform Width (in)5 3/4
  • Display Height (in)19/32
  • DescriptionDune® Compact Balance, 200g x 0.1g, 120V
  • Warranty2 Years
Reviews
Q&A