Adam Equipment AELP 2000 Pallet Beam Scale, 2000 kg x 0.5 kg

Representative image only.

Adam Equipment AELP 2000 Pallet Beam Scale, 2000 kg x 0.5 kg

Adam Equipment | Mfr: AELP 2000| Item: 1111904

Get fast, accurate pallet weighing results

$2,143.78CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,143.78CAD / Each

Buy It Together

Current Item

Adam Equipment AELP 2000 Pallet Beam Scale, 2000 kg x 0.5 kg
Adam Equipment AELP 2000 Pallet Beam Scale, 2000 kg x 0.5 kg
1111904

$2,143.78CAD / Each
+ + =
Total Price 7280.76 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

two beams.

Key Features

  • Low-profile beams allow easy weighing of pallets
  • Lightweight with built-in wheels and handles for portability
  • Precision load cells for accurate weighing results
  • 3 year warranty

More About this Item

The AELP industrial pallet beam scales are ideal for weighing pallets using pallet trucks. Heavy-duty steel beams with OIML-approved load cells can be connected to either the AE 402 or GK weighing indicator.

3 Year Warranty
Specifications
  • Capacity (kg)2000
  • Capacity (lbs)4400
  • Readability (g)500
  • Repeatability (g)500
  • Linearity (g)1000
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Stabilization Time (Sec)3
  • Height (in)3 19/64
  • Length (InchShort)52 2/5
  • Width (in)4 45/64
  • Depth (in)4 45/64
  • Display Height (in)0
  • Readability (kg)1/2
  • DescriptionPallet Beam Scale, 2000 kg x 0.5 kg
  • Warranty3 Years
Reviews
Q&A