Abdos Beaker with Handle, PP, 250 mL; 6/pk

Representative image only.

Abdos Beaker with Handle, PP, 250 mL; 6/pk

Abdos | Mfr: P50803| Item: 6100047

No more awkward transfers

$59.23CAD / Pkg of 6

BUY MORE & SAVE

  • 1-5$59.23 CAD / Pkg of 6
  • 6-29$53.31 CAD / Pkg of 6
  • 30-119$50.35 CAD / Pkg of 6
  • 120+$47.38 CAD / Pkg of 6

$59.23CAD / Pkg of 6

BUY MORE & SAVE

  • 1-5$59.23 CAD / Pkg of 6
  • 6-29$53.31 CAD / Pkg of 6
  • 30-119$50.35 CAD / Pkg of 6
  • 120+$47.38 CAD / Pkg of 6
Product Description

Key Features

  • Rectangular handle and spout make pouring easy
  • Highly visible black graduations for approximate volume
  • Autoclavable
  • Beaker features a 250 mL capacity
  • 1 year warranty

More About this Item

The polypropylene (PP) beakers are durable and chemically-resistant making them ideal for general laboratory use. They can withstand temperatures to 250°F (121°C).

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)25
  • Withstands High Temperature (DegreeF)250
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/4
  • Outside Diameter (OD) (cm)8.3
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.4
  • DescriptionBeaker with Handle, PP, 250 mL; 6/pk
  • Warranty1 year
Reviews
Q&A