Abdos Beaker with Handle, PP, 1000 mL; 4/pk

Representative image only.

Abdos Beaker with Handle, PP, 1000 mL; 4/pk

Abdos | Mfr: P50805| Item: 6100049

No more awkward transfers

$90.61CAD / Pkg of 4

BUY MORE & SAVE

  • 1-5$90.61 CAD / Pkg of 4
  • 6-29$81.55 CAD / Pkg of 4
  • 30-119$77.02 CAD / Pkg of 4
  • 120+$72.49 CAD / Pkg of 4

$90.61CAD / Pkg of 4

BUY MORE & SAVE

  • 1-5$90.61 CAD / Pkg of 4
  • 6-29$81.55 CAD / Pkg of 4
  • 30-119$77.02 CAD / Pkg of 4
  • 120+$72.49 CAD / Pkg of 4
Product Description

Key Features

  • Rectangular handle and spout make pouring easy
  • Highly visible black graduations for approximate volume
  • Autoclavable
  • Beaker features a 1000 mL capacity
  • 1 year warranty

More About this Item

The polypropylene (PP) beakers are durable and chemically-resistant making them ideal for general laboratory use. They can withstand temperatures to 250°F (121°C).

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)250
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)5 1/8
  • Outside Diameter (OD) (cm)13
  • Overall Height (in)5 7/8
  • Overall Height (cm)15
  • DescriptionBeaker with Handle, PP, 1000 mL; 4/pk
  • Warranty1 year
Reviews
Q&A