Abdos Beaker with Handle, PP, 100 mL; 6/pk

Representative image only.

Abdos Beaker with Handle, PP, 100 mL; 6/pk

Abdos | Mfr: P50802| Item: 6100046

No more awkward transfers

$47.30CAD / Pkg of 6

BUY MORE & SAVE

  • 1-5$47.30 CAD / Pkg of 6
  • 6-29$42.57 CAD / Pkg of 6
  • 30-119$40.21 CAD / Pkg of 6
  • 120+$37.84 CAD / Pkg of 6

$47.30CAD / Pkg of 6

BUY MORE & SAVE

  • 1-5$47.30 CAD / Pkg of 6
  • 6-29$42.57 CAD / Pkg of 6
  • 30-119$40.21 CAD / Pkg of 6
  • 120+$37.84 CAD / Pkg of 6
Product Description

Key Features

  • Rectangular handle and spout make pouring easy
  • Highly visible black graduations for approximate volume
  • Autoclavable
  • Beaker features a 100 mL capacity
  • 1 year warranty

More About this Item

The polypropylene (PP) beakers are durable and chemically-resistant making them ideal for general laboratory use. They can withstand temperatures to 250°F (121°C).

1 Year Warranty
Specifications
  • Capacity (mL)100
  • Capacity (oz)3.5
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)250
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.5
  • Overall Height (in)2 7/8
  • Overall Height (cm)7.3
  • DescriptionBeaker with Handle, PP, 100 mL; 6/pk
  • Warranty1 year
Reviews
Q&A