A&D Weighing HV-15KWP Tripple Resolution Washdown Industrial Scale; 6 lb/15 lb/30 lb

Representative image only.

A&D Weighing HV-15KWP Tripple Resolution Washdown Industrial Scale; 6 lb/15 lb/30 lb

A&D Weighing | Mfr: HV-15KCWP| Item: 1122991

Water-resistant stainless steel construction offers protection from most challenging washdown environments

$2,276.39CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,276.39CAD / Each

Buy It Together

Current Item

A&D Weighing HV-15KWP Tripple Resolution Washdown Industrial Scale; 6 lb/15 lb/30 lb
A&D Weighing HV-15KWP Tripple Resolution Washdown Industrial Scale; 6 lb/15 lb/30 lb
1122991

$2,276.39CAD / Each
+
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$95.77CAD / Each
+ =
Total Price 2676.42 ADD 3 ITEMS TO CART
Product Description

Includes

Stainless steel pan, adjustable leveling feet, instruction manual, and 120/240 VAC integrated 6-ft (1.8 m) power cord.

Key Features

  • Bright traffic-style 5-step LED comparator lights provide accurate check-weighing
  • Ten-digit alphanumeric keypad with key lock and hold functions simplifies and speeds limit setting
  • Adjustable and detachable display with stainless steel bezel
  • IP-65 rated withstands harsh washdown and outdoor conditions
  • One-inch character LCD display with white backlight offers easy viewing even in dimly lit work areas
  • Counting function for inventory control
  • Works with A&D WinCT (data capture and graphing utility) for easy transfer to Excel
  • 2 year warranty

More About this Item

These scales provide counting, percentage, and comparator functions. Ideal for packaging, shipping, pharmaceutical, and industrial applications. Options include bidirectional USB and RS-232C interface for connection to printer or PC and comparator buzzer.

HW-CWP series of scales has high resolution of 1/10,000 or 1/12,000 depending on model.

Two year warrantyIP 65
Specifications
  • Capacity (kg)13.6
  • Capacity (lbs)30
  • Capacity Dual Range6, 15, or 30 lb
  • Readability Dual Range1/2/5 g
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)5
  • Weighing Unitskg,lb,oz, lb:oz, pcs
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Power (VAC)115
  • Height (in)16 29/32
  • Width (in)9 51/64
  • Depth (in)19
  • Platform Length (in)9 51/64
  • Platform Width (in)9 51/64
  • DescriptionTripple Resolution Washdown Industrial Scale 6Lb/15Lb/30lb
  • Warranty2 Years
Reviews
Q&A