A&D Weighing HV-15KC Bench Scale, 3/6/15 kg x 0.001/0.002/0.005 kg; NTEP Approved

Representative image only.

A&D Weighing HV-15KC Bench Scale, 3/6/15 kg x 0.001/0.002/0.005 kg; NTEP Approved

A&D Weighing | Mfr: HV-15KC| Item: 1112450

Multicolored comparator lights ensure accurate checkweighing

$1,753.33CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,753.33CAD / Each

Buy It Together

Current Item

A&D Weighing HV-15KC Bench Scale, 3/6/15 kg x 0.001/0.002/0.005 kg; NTEP Approved
A&D Weighing HV-15KC Bench Scale, 3/6/15 kg x 0.001/0.002/0.005 kg; NTEP Approved
1112450

$1,753.33CAD / Each
+ + =
Total Price 3407.95 ADD 3 ITEMS TO CART
Product Description

Includes

Display cover, hex key to secure column to base, and AC adapter

Key Features

  • Accumulation function displays sum total of separate weighing results
  • Ten-digit keypad simplifies setting comparator limits
  • IP65-rated base and stainless steel pan allow for wet weighing and easy cleanup
  • Built-in key lock prevents unwanted changes and seamless data capture
  • Large LCD with bright white backlight enables viewing in dim light
  • Avoid neck strain—tilting display easily adjusts to different viewing angles
  • NTEP approved legal for trade
  • 2 year warranty

More About this Item

The HV-C/CP and HW-C/CP bench scales feature a bright 3-5-7 segment color (red-green-yellow) comparator function for checkweighing. A 10-digit keypad makes entering comparator limits and tare weights quick and easy, while a key lock function prevents operators from making unnecessary setting changes. The negative checkweighing function allows you to easily move parts from a master carton on the scale to containers on the production line.
Weighing modes include parts counting and accumulation function for totaling weigh data. Weighing units include kg, lb, and oz.

HV-C series of scales offer triple-range capacities and a high-speed stabilization time of 1 second.

Two year warrantyConformite EuropeenneIP 65
Specifications
  • Capacity (kg)15
  • Capacity (lbs)30
  • Capacity Dual Range3/6/15 kg (6/15/30 lb)
  • Readability Dual Range1/2/5 g
  • Readability (g)5
  • Repeatability (g)5
  • Weighing Unitskg, lb, oz
  • Calibration TypeExternal with calibration mass
  • OutputRS-232, USB
  • Stabilization Time (Sec)1
  • Battery4 x D (not included)
  • Height (in)14 1/2
  • Width (in)10 7/8
  • Depth (in)18 3/4
  • Platform Length (in)9 7/8
  • Platform Width (in)9 7/8
  • DescriptionBench Scale, 3/6/15 kg x 0.001/0.002/0.005 kg; NTEP Approved
  • Warranty2 Years
Reviews
Q&A