A&D Weighing HD-12KB Counting Scale 30lb x 0.005 Lb / 12kg x 2g

Representative image only.

A&D Weighing HD-12KB Counting Scale 30lb x 0.005 Lb / 12kg x 2g

A&D Weighing | Mfr: HD-12KB| Item: 1122978

Large wide angle LCD display with detachable display head for use with large sized containers and for flexible reading and operation

$2,232.19CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,232.19CAD / Each

Buy It Together

Current Item

A&D Weighing HD-12KB Counting Scale 30lb x 0.005 Lb / 12kg x 2g
A&D Weighing HD-12KB Counting Scale 30lb x 0.005 Lb / 12kg x 2g
1122978

$2,232.19CAD / Each
+ + =
Total Price 3886.81 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Designed for cost-conscious users
  • High quality, full featured digital counting scales
  • Automatic Counting Accuracy Improvement (ACAI) for excellent counting accuracy
  • New electronic design for improved operation
  • •Comparator function for packaging or check weighing operations
  • M+ totaling for running totals
  • AC power, optional dry cell battery or optional rechargeable battery operation
  • Detachable display head
  • Large weighing pan for oversize containers
  • Automatic power off saves battery life
  • Intuitive operation for ease of use and reduced operator training.
  • 2 year warranty

More About this Item

The HD Series high capacity electronic counting balances provide high performance and features at a low price. These portable digital counting scales include a detachable display and large weighing pan for oversize containers. •Choice of simple operation (A version) or 10 button keypad models for direct entry of tare weight, piece weight & sample size (B version)

Two year warrantyUL Listed.
Specifications
  • Capacity (kg)12
  • Capacity (lbs)30
  • Readability (g)2
  • Linearity (g)0.5
  • Weighing Unitsg, lb, pcs
  • Calibration TypeExternal
  • OutputRS-232
  • Battery6 x C (not included)
  • Power (VAC)115
  • Height (in)5
  • Width (in)16 1/5
  • Depth (in)19
  • DescriptionCounting Scale 30lb x 0.005 Lb / 12kg x 2g
  • Warranty2 Years
Reviews
Q&A