A&D Weighing EW-12KI Portable Balance, 12000g Capacity

Representative image only.

A&D Weighing EW-12KI Portable Balance, 12000g Capacity

A&D Weighing | Mfr: EW-12KI| Item: 1111955

Compact, lightweight body for easy portability

Call For Price

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing EW-12KI Portable Balance, 12000g Capacity
A&D Weighing EW-12KI Portable Balance, 12000g Capacity
1111955

Call For Price
+ + =
Total Price 414.76 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Keypad calibration with external weight
  • Back light for use in low-light conditions
  • Rechargeable battery provides over eight hours of use on one charge
  • Parts counting, percent weighing, HI/OK/LO comparator, remote zeroing, and full-scale tare
  • 5 year warranty
UL Listed.5 Year Warranty
Specifications
  • Capacity (g)12000
  • Readability (g)5
  • Weighing Unitsg, pcs, %, oz, lb, oz t, ct, momme, dwt, GN, tael
  • Calibration TypeExternal
  • Power (VAC)120
  • DescriptionPortable Balance, 12000g Capacity
  • Warranty5 Years
Reviews
Q&A