A&D Weighing EK-6100i Portable Balance, 6000g x 0.1g

Representative image only.

A&D Weighing EK-6100i Portable Balance, 6000g x 0.1g

A&D Weighing | Mfr: EK-6100I| Item: 1111028

Compact, lightweight body for easy portability

$1,679.66CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,679.66CAD / Each

Buy It Together

Current Item

A&D Weighing EK-6100i Portable Balance, 6000g x 0.1g
A&D Weighing EK-6100i Portable Balance, 6000g x 0.1g
1111028

$1,679.66CAD / Each
+ + =
Total Price 5116.35 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Keypad calibration with external weight
  • Back light for use in low-light conditions
  • Rechargeable battery provides over eight hours of use on one charge
  • Parts counting, percent weighing, HI/OK/LO comparator, remote zeroing, and full-scale tare
  • 5 year warranty
5 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.
Specifications
  • Capacity (g)6000
  • Capacity (kg)6
  • Readability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, pcs, %, oz, lb, oz t, ct, mom, dwt, GN, tael
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Battery1 Rechargeable NiMH (not included)
  • Power (VAC)115
  • Height (in)2 1/4
  • Width (in)7 1/2
  • Depth (in)8 5/8
  • DescriptionPortable Balance, 6000g x 0.1g
  • Warranty5 Years
Reviews
Q&A