A&D Weighing EK-12KI Portable Balance, 12000g Capacity

Representative image only.

A&D Weighing EK-12KI Portable Balance, 12000g Capacity

A&D Weighing | Mfr: EK-12KI| Item: 1111950

Compact, lightweight body for easy portability

$1,348.15CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,348.15CAD / Each

Buy It Together

Current Item

A&D Weighing EK-12KI Portable Balance, 12000g Capacity
A&D Weighing EK-12KI Portable Balance, 12000g Capacity
1111950

$1,348.15CAD / Each
+ + =
Total Price 1762.91 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Keypad calibration with external weight
  • Back light for use in low-light conditions
  • Rechargeable battery provides over eight hours of use on one charge
  • Parts counting, percent weighing, HI/OK/LO comparator, remote zeroing, and full-scale tare
  • 5 year warranty
UL Listed.5 Year Warranty
Specifications
  • Capacity (g)12000
  • Capacity (kg)12
  • Readability (g)1
  • Linearity (g)1
  • Weighing Unitsg, pcs, %, oz, lb, oz t, ct, mom, dwt, GN, tael
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Battery1 Rechargeable NiMH (not included)
  • Power (VAC)115
  • Height (in)2 1/4
  • Width (in)7 1/2
  • Depth (in)8 5/8
  • DescriptionPortable Balance, 12000g Capacity
  • Warranty5 Years
Reviews
Q&A