A&D Weighing EK-120I Portable Balance, 120g x 0.01g

Representative image only.

A&D Weighing EK-120I Portable Balance, 120g x 0.01g

A&D Weighing | Mfr: EK-120I| Item: 1111900

Compact, lightweight body for easy portability

$979.80CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$979.80CAD / Each

Buy It Together

Current Item

A&D Weighing EK-120I Portable Balance, 120g x 0.01g
A&D Weighing EK-120I Portable Balance, 120g x 0.01g
1111900

$979.80CAD / Each
+ + =
Total Price 1580.21 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Keypad calibration with external weight
  • Back light for use in low-light conditions
  • Rechargeable battery provides over eight hours of use on one charge
  • Parts counting, percent weighing, HI/OK/LO comparator, remote zeroing, and full-scale tare
  • 5 year warranty
UL Listed.5 Year Warranty
Specifications
  • Capacity (g)120
  • Readability (g)0.01
  • Linearity (g)0.01
  • Weighing Unitsg, pcs, %, oz, lb, oz t, ct, mom, dwt, GN, tael
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Battery1 Rechargeable NiMH (not included)
  • Power (VAC)115
  • Height (in)2 1/4
  • Width (in)7 1/2
  • Depth (in)8 5/8
  • Pan Diameter (in)4 1/2
  • DescriptionPortable Balance, 120g x 0.01g
  • Warranty5 Years
Reviews
Q&A