A&D Weighing EJ-54D2 Newton Portable Balance with Breeze Break, 22/52g x 0.2/1mg; 120V

Representative image only.

A&D Weighing EJ-54D2 Newton Portable Balance with Breeze Break, 22/52g x 0.2/1mg; 120V

A&D Weighing | Mfr: EJ-54D2| Item: 1111352

Get flexibility and speed—delivers fast one-second response time

$1,245.01CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,245.01CAD / Each

Buy It Together

Current Item

A&D Weighing EJ-54D2 Newton Portable Balance with Breeze Break, 22/52g x 0.2/1mg; 120V
A&D Weighing EJ-54D2 Newton Portable Balance with Breeze Break, 22/52g x 0.2/1mg; 120V
1111352

$1,245.01CAD / Each
+ + =
Total Price 1880.78 ADD 3 ITEMS TO CART
Product Description

Includes

AC adapter with plug.

Carat pan and AC adapter with plug.

Key Features

  • Easy-to-read LCD with backlight provides clear view of results
  • Specific gravity, percentage weighing, and parts counting functions
  • Comparator function gives a visual reference against a set target weight
  • Flexible—AC or battery operation
  • Feature low-battery, overload and stability indicators
  • Customize your balance using the configurable key mode
  • Stackable body allows convenient storage of multiple units
  • Antistatic breeze break protects and mitigates draft
  • 5 year warranty

More About this Item

These lightweight and portable balances offer quick five-button operation -- on/off, sample, zero/tare, print, and change units. The stainless steel weigh pan and ABS plastic housing make for easy cleaning. The backlight clear LCD with 16-mm high characters can be read easily in any light condition and from various angles. Other features include stability icon, front level bubble, four leveling feet, security slot for lock down capability, and display hold.

Optional RS-232 and USB interface plug-ins are available to meet your communication needs.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)52
  • Capacity Dual Range22/52 g
  • Readability Dual Range0.0002/0.001 g
  • Readability (g)0.001
  • Weighing Unitsg, oz, lb, ozt, ct, mom, dwt, grain, N, pcs, %, SG
  • Calibration TypeExternal
  • OutputRS-232 / USB
  • USB InterfaceOptional
  • RS-232 InterfaceOptional
  • Stability IndicatorYes
  • Stabilization Time (Sec)5
  • Auto ShutoffYes
  • Battery4 AA (not included)
  • Power (VAC)120
  • Height (in)4 1/2
  • Width (in)7 1/2
  • Depth (in)8 1/4
  • Pan Diameter (in)2
  • Draft Shield Height (in)1 1/2
  • Draft Shield Width (in)4 1/4
  • Draft Shield Depth (in)3 51/64
  • Min Temperature (° C)-10
  • Max Temperature (° C)30
  • DescriptionNewton Portable Balance, 22/52g x 0.2/1mg; 120V
  • Warranty5 Years
Reviews
Q&A