A&D Weighing AD-4212C-600 Precision Sensor with IP-65 SS Housing, 620g x 1mg

Representative image only.

A&D Weighing AD-4212C-600 Precision Sensor with IP-65 SS Housing, 620g x 1mg

A&D Weighing | Mfr: AD-4212C-600| Item: 1111611

High-precision weighing and adjustable speed to stabilization optimize production line weighing

$11,028.32CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,028.32CAD / Each

Buy It Together

Current Item

A&D Weighing AD-4212C-600 Precision Sensor with IP-65 SS Housing, 620g x 1mg
A&D Weighing AD-4212C-600 Precision Sensor with IP-65 SS Housing, 620g x 1mg
1111611

$11,028.32CAD / Each
+ + =
Total Price 13019.61 ADD 3 ITEMS TO CART
Product Description

Includes

Exclusive Windows® Communications Tools (WinCT) software, RS-232C interface, Class F calibration mass, and power adapter.

Key Features

  • FAST, MID, and SLOW stabilization settings let you choose the right combination of response time and sensitivity for your application
  • Compact footprint and mounting fixtures make integration into existing production line systems easy
  • Create your own weighing pan to better suit your samples
  • Separate sensor and display units are perfect for isolated weighing — such as inside vacuum chambers, fume hoods and glove boxes
  • Display unit can be panel or wall mounted
  • Patented shock absorber fitted under the weighing pan protects sensor from vertical and transverse overloads
  • Standard bidirectional RS-232 interface connects to PC for data download and control
  • Output conforms to GLP/GMP requirements
  • 1 year warranty

More About this Item

The extremely quick Super Hybrid Sensor technology makes this balance ideal for your high-speed weighing and filling, checkweighing, and remote weighing applications. Response times are as low as 0.5 seconds for weighing in a fast-paced environment or filling operations. The compact weighing sensor can be placed anywhere in a production line and allows for a custom-designed weighing pan. The AD-4212 series of weighing sensors provides GLP/GMP compliance with data output of weight and calibration data, as well as unit mass information for the counting mode or over/under limit values.

The data memory function provides storage of 200 weight measurements, 100 weight measurements with time and date, 50 calibration and calibration test measurements, 20 unit weight measurements for counting mode or 20 comparator settiing limits values.

The AD-4212C is rated IP65 to withstand dust or powder spills, and when washdown is necessary.

1 Year WarrantyIP 65
Specifications
  • Capacity (g)620
  • Readability (mg)1
  • Linearity (mg)5
  • Weighing Unitsg, mg, oz, ozt, ct, mom, dwt, grain
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Auto ShutoffNo
  • Power (VAC)115
  • Height (in)3 19/32
  • Width (in)2 19/64
  • Depth (in)9 1/10
  • DescriptionPrecision Sensor with IP-65 SS Housing, 620g x 1mg
  • Warranty1 Year
Reviews
Q&A