Thermo Scientific SAHARA Standard Stainless Steel Heated Circulating Baths

Rugged and corrosion resistant for high temperature applications up to 200°C
  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
Sahara baths with Standard (SC) Controllers feature an LCD display with temperature and set point values displayed simultaneously in choice of °C, °F, or °K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), acoustic and visual alarms.

For greater functionality and higher temperatures, see our selection of the stainless steel Advanced Controller (AC) or Premium Controller (PC) SAHARA heated baths.
$4,714.85 - $6,325.26CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Temperature (° C) Power (VAC) Description
Availability Pricing
Thermo Scientific SC100-S7 4-7L Heated Bath, Amb +13 to 100C, 115V 1214010 Mfr # 1521078
COMPARE
100 115 4-7L Heated Bath, Amb +13 to 100C, 115V
$4,714.85CAD / Each
Thermo Scientific SC150-S7 4-7L Heated Bath, Amb +13 to 150C, 115V 1214030 Mfr # 1531078
COMPARE
150 115 4-7L Heated Bath, Amb +13 to 150C, 115V
$5,451.54CAD / Each
Thermo Scientific SC150-S7 4-7L Heated Bath, Amb +13 to 150C, 230V 1214035 Mfr # 1531071
COMPARE
150 230 4-7L Heated Bath, Amb +13 to 150C, 230V
$4,935.86CAD / Each
Thermo Scientific SC100-S21 10-19L Heated Bath, Amb +13 to 100C, 115V 1214220 Mfr # 1521218
COMPARE
100 115 10-19L Heated Bath, Amb +13 to 100C, 115V
$5,451.54CAD / Each
Thermo Scientific SC150-S21 10-19L Heated Bath, Amb +13 to 150C, 115V 1214250 Mfr # 1531218
COMPARE
150 115 10-19L Heated Bath, Amb +13 to 150C, 115V
$6,325.26CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat