PYREXPLUS Brand 65340 Filtering Flasks

Protective PVC coating for long product life and added safety
Protective coating helps prevent glass from shattering and reduces spills. Flasks are autoclavable (121degC), resistant to thermal shock, and are graduated to show approximate capacity. Tubulation OD is 10 mm on sizes up through 1000 mL. Tubulation OD is 12.5 mm on 2000-mL and 4000-mL sizes. The uncoated tubulation allows easy connection of standard size tubing. Note: Do not place over direct heat or flame. Do not heat above 120degC moist heat or 110degC dry heat.
$524.53 - $1,303.95CAD / Case of 6

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Material Stopper Number Accepted
Availability Pricing
Pyrex 65340-250 PLUS 65340 Filtering Flasks, 250 mL; 6/Cs 3457721 Mfr # 65340-250
COMPARE
250 Glass 6
$524.53CAD / Case of 6
Pyrex 65340-500 PLUS 65340 Filtering Flasks, 500 mL; 6/Cs 3457722 Mfr # 65340-500
COMPARE
500 Glass 7
$552.52CAD / Case of 6
Pyrex 65340-1L PLUS 65340 Filtering Flasks, 1000 mL; 6/Cs 3457723 Mfr # 65340-1L
COMPARE
1000 Glass 8
$1,021.06CAD / Case of 6
Pyrex 65340-2L PLUS 65340 Filtering Flasks, 2000 mL; 4/Cs 3457724 Mfr # 65340-2L
COMPARE
2000 Glass 9
$1,303.95CAD / Case of 4
Pyrex 65340-4L PLUS 65340 Filtering Flasks, 4000 mL; 2/Cs 3457725 Mfr # 65340-4L
COMPARE
4000 Glass 12
$1,105.04CAD / Case of 2
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat