Pyrex Vacuum Desiccators, Glass

Borosilicate glass
  • Durable and efficient
  • Maximum vacuum of 29.9" Hg
These desiccators have a rugged 24/29 standard taper stopcock with tooled hose connection that serves as the vacuum inlet. The desiccator is designed so its manipulation is not affected by the vacuum. To introduce vacuum into the desiccator, loosen the stopcock to disengage the PTFE plug from contact with the glass. A half turn from this position closes the desiccator. This design eliminates the need for grease. Accepts tubing with a 10 mm OD. Desiccators require desiccator plates, sold separately.

Warning: Do not heat or subject to pressure.



$745.54 - $1,576.53CAD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Chamber Volume (Liters) Plate Size (mm)
Availability Pricing
Pyrex 3121-150 Vacuum Desiccator, 2.4 L, Glass, 5.5" dia 3454827 Mfr # 3121-150
COMPARE
2.4 140
$745.54CAD / Each
Pyrex 3121-200 Vacuum Desiccator, 5.8 L, Glass, 7.5" dia 3454828 Mfr # 3121-200
COMPARE
5.8 190
$1,576.53CAD / Each
Pyrex 3121-250 Vacuum Desiccator, 10.5 L, Glass, 9" dia 3454829 Mfr # 3121-250
COMPARE
10.5 230
$1,524.96CAD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat