Pyrex Serialized/Certified, Class A, Measuring (Mohr) Pipettes

Traceable to NIST standards
Reusable Pyrex® Mohr pipets are calibrated to Class A tolerances in accordance with ASTM E-542, and ASTM E-1293. Each glass pipette is individually serialized and supplied with a certificate of identification and capacity, traceable to NIST standards. Pipettes are designed to deliver (TD) total capacity without blow-out. Easily identify size by the color-coded graduations enameled into the glass.
$363.93 - $1,000.43CAD / Case of 6

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy (%) Max Volume (µL) Description
Availability Pricing
Pyrex 7070-1 Glass Measuring/Mohr Pipettes, Serialized/Certified, 1 mL; 6/Cs 0170701 Mfr # 7070-1
COMPARE
±0.010mL 1000 Glass Measuring/Mohr Pipettes, Serialized/Certified, 1 mL; 6/Cs
$363.93CAD / Case of 6
Pyrex 7070-2 Glass Measuring/Mohr Pipettes, Serialized/Certified, 2 mL; 6/Cs 0170702 Mfr # 7070-2
COMPARE
±0.010mL 2000 Glass Measuring/Mohr Pipettes, Serialized/Certified, 2 mL; 6/Cs
$437.60CAD / Case of 6
Pyrex 7070-5 Glass Measuring/Mohr Pipettes, Serialized/Certified, 5 mL; 6/Cs 0170705 Mfr # 7070-5
COMPARE
±0.020mL 5000 Glass Measuring/Mohr Pipettes, Serialized/Certified, 5 mL; 6/Cs
$444.96CAD / Case of 6
Pyrex 7070-10 Glass Measuring/Mohr Pipettes, Serialized/Certified, 10 mL; 6/Cs 0170710 Mfr # 7070-10
COMPARE
±0.030mL 10000 Glass Measuring/Mohr Pipettes, Serialized/Certified, 10 mL; 6/Cs
$590.83CAD / Case of 6
Pyrex 7070-25 Glass Measuring/Mohr Pipettes, Serialized/Certified, 25 mL; 6/Cs 0170725 Mfr # 7070-25
COMPARE
±0.050mL 25000 Glass Measuring/Mohr Pipettes, Serialized/Certified, 25 mL; 6/Cs
$1,000.43CAD / Case of 6
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat