Pyrex Brand 63024 Cylinders

Single metric scale, protective PVC coating†, calibrated to deliver
These graduated cylinders feature a protective polymer coating for longer product life and safety. Autoclavable(121°>C) and resistant to thermal shock. The cylinder is calibrated "to deliver." Note: Do not place over direct heat or flame. Do not heat above 120°>C moist heat or 110°>C dry heat.
$359.51 - $817.73CAD / Pkg of 1

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Graduation Interval (mL) Material
Availability Pricing
Pyrex 63024-1L plus Brand 63024 cylinder; 1000 mL, pack of 1 3457604 Mfr # 63024-1L
COMPARE
1000 10 Glass
$359.51CAD / Pkg of 1
Pyrex 63024-100 plus Brand 63024 cylinder; 100 mL, case of 4 3457621 Mfr # 63024-100
COMPARE
100 1 Glass
$461.17CAD / Case of 4
Pyrex 63024-250 plus Brand 63024 cylinder; 250 mL, case of 4 3457622 Mfr # 63024-250
COMPARE
250 2 Glass
$474.43CAD / Case of 4
Pyrex 63024-2L plus Brand 63024 cylinder; 2000 mL, case of 4 3457625 Mfr # 63024-2L
COMPARE
2000 20 Glass
$817.73CAD / Case of 2
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat