Pyrex Brand 6220 Short Stemmed Funnels

Plain, filling, powder
These short stemmed funnels are ideal for transferring powders or filling bottles.
$321.20 - $1,032.85CAD / Pkg of 6

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Filter Paper Diameter (mm) Material
Availability Pricing
Pyrex 6220-75 Brand 6220 funnel; 75 mm ID pack of 12 3456402 Mfr # 6220-75
COMPARE
113 75 Glass
$590.83CAD / Pkg of 12
Pyrex 6220-100 Brand 6220 funnel; 100 mm ID pack of 6 3456403 Mfr # 6220-100
COMPARE
261 100 Glass
$321.20CAD / Pkg of 6
Pyrex 6220-150 Brand 6220 funnel; 150 mm ID pack of 6 3456405 Mfr # 6220-150
COMPARE
748 150 Glass
$1,032.85CAD / Pkg of 6
Pyrex 6220-65 Brand 6220 funnel; 65 mm ID case of 24 funnel 65mm 24/cs 3456421 Mfr # 6220-65
COMPARE
75 65 Glass
$844.25CAD / Case of 24
Pyrex 6220-125 Brand 6220 funnel; 65 mm ID case of 12 funnel 125mm 12/cs 3456424 Mfr # 6220-125
COMPARE
437 125 Glass
$711.65CAD / Case of 12
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat