North Nitri-Knit Extended-Length Gloves

Extended length provides upper arm protection
Nitri-Knit supported nitrile gloves feature an interlock knit liner and attached sleeve with elastic cuff. True dip-coated glove has a permanent bond of nitrile to inner liner — won't peel apart like glued-in liners.
Gloves will not swell, sag or weaken from fat absorption. Outperform supported natural rubber, neoprene, and vinyl gloves when exposed to solvents, caustics, and animal fats. Unique texture finish provides excellent grip on oily, wet, or dry objects.
Hand portion is treated with a permanent antibacterial and antimildew agent. Launderable for extended use. Latex free.
$59.23 - $76.62CAD / Pair of 1

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (in) Size
Availability Pricing
Honeywell NK803ES/7 North Lined Glove, 24" L, size 7 8691100 Mfr # NK803ES/7
COMPARE
24 7
$63.50CAD / Pair of 1
Honeywell NK803ES/8 North Lined Glove, 24" L, size 8 8691101 Mfr # NK803ES/8
COMPARE
24 8
$59.23CAD / Pair of 1
Honeywell NK803ES/9 North Lined Glove, 24" L, size 9 8691102 Mfr # NK803ES/9
COMPARE
24 9
$76.62CAD / Pair of 1
Honeywell NK803ES/10 North Lined Glove, 24" L, size 10 8691103 Mfr # NK803ES/10
COMPARE
24 10
$63.95CAD / Pair of 1
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat