Nabertherm Ashing Furnace

Especially designed for ashing process for temperatures up to 1100°C
  • Air exchange rate of 6x per minute ensures sufficient oxygen for ashing process
  • Heating from two sides offer good temperature uniformity
  • Set up to five programs each with up to four steps
  • 24 operating user languages available
  • Wi-Fi capability allows use with MyNabertherm App for convenient remote monitoring
Use the ashing furnace to determine loss on ignition and for substance analysis for food and plastics. Furnace heats up to a maximum of 1100°C (2012°F) with great temperature uniformity. Preheated incoming air ensures less temperature fluctuations as air enters the chamber. A special fresh air/exhaust system replaces the air more than 6 times per minute to provide sufficient oxygen levels for the ashing process.

Easily operate and monitor the furnace with the B510 controller featuring intuitive touch panel and simple program entry. View colored display of temperature curves and process data such as estimated end time and date on the multiparameter display. Save favorite programs to streamline the ashing process. Real-time clock allows delayed time start. Keypad lock and user level setting prevent any unauthorized changes. Use the USB interface to save data on a USB stick for documentations.

High-quality insulation and low power consumption provide a highly efficient furnace. Ceramic heating plates protect the heating elements against splattering for longer operation life and is easy to replace. Double-wall housing with textured stainless steel exterior keeps exterior surface temperature low while providing stability. Convenient drop-down door can be used as a workspace.
$14,306.62 - $17,253.40CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (Liters) Power (VAC) Description
Availability Pricing
Nabertherm LV15/11 Ashing Furnace with B510 Controller, 15 L; 208 VAC 3333538 Mfr # LV154K1LN1-208
COMPARE
15 208 Ashing Furnace with B510 Controller, 15L; 208 VAC
$14,306.62CAD / Each
Nabertherm LV15/11 Ashing Furnace with B510 Controller, 15 L; 240 VAC 3333539 Mfr # LV154K1LN1-240
COMPARE
15 240 Ashing Furnace with B510 Controller, 15L; 240 VAC
$17,253.40CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat