Miniature OEM Bellows Vacuum/Pressure Pumps

For your laboratory or OEM applications!
  • Choose from various styles
  • Power requirements range from 3 to 6 VDC
These pumps will achieve a vacuum level of 5.9" Hg or pressure up to 6.8 psi. Use for lab applications where only a small amount of pressure or vacuum is needed — ideal for low-pressure aeration.
$77.50 - $127.74CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Free-Air Capacity (LPM) Max Flow Rate (Liters/min) Max Pressure (PSI)
Availability Pricing
KPV-14A Compact/OEM bellows vacuum/pressure pump, 0.4 LPM 5.9" Hg/6.8 psi, 3/6 VDC 7960002 Mfr # KPV-14A6V
COMPARE
0.4 0.4 6.8
$83.84CAD / Each
KPV-20B Compact/OEM bellows vacuum/pressure pump, 1.0 LPM 5.9" Hg/6.8 psi, 3/6 VDC 7960004 Mfr # KPV-20A6V
COMPARE
1 1 6.8
$127.74CAD / Each
KPMS08A-3A Compact/OEM bellows pressure pump, 0.5 LPM 5.8 psi, 3 VDC 7960006 Mfr # KPMS08A-3A
COMPARE
0.5 0.5 5.8
$81.77CAD / Each
KPMS-12A Compact/OEM bellows pressure pump, 1.0 LPM 6.8 psi, 3 VDC 7960008 Mfr # KPMS-12A
COMPARE
0.5 1 5.8
$77.50CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat