Mini Needle Valves, Brass

Compact and rugged—provides robust performance in the toughest applications
  • 100% helium leak-tested to 1 x 104 mL/s for guaranteed performance and reliability
  • FKM O-ring seal and PTFE back-up ring offer protection from corrosion and galling
  • Rolled stem threads provide strength and ease of operation
  • Rated for use up to 6,000 psi at 93°C (200°F)
These compact brass needle valves deliver maximum durability and reliable performance in the most demanding applications. Each unit, 100% helium leak-tested to 1 x 104 mL/s, provides exceptional integrity and consistent operation. Use these hard seat valves in high-pressure applications up to 6,000 psi at 93°C (200°F). The patented metal-to-metal body-to-bonnet seal significantly expands the pressure range of the valve.
$61.00 - $76.17CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Flow Pattern Inlet Port Outlet Port
Availability Pricing
Needle Valve, Brass, 1/4" NPT(F) x 1/4" NPT(F) 4852704 Mfr # 102FFB
COMPARE
Straight 1/4" NPT(F) 1/4" NPT(F)
$61.00CAD / Each
Needle Valve, Brass, 90° Elbow, 1/4" NPT(M) x 1/4" NPT(F) 4852706 Mfr # 102MFAB
COMPARE
90° Elbow 1/4" NPT(M) 1/4" NPT(F)
$76.17CAD / Each
Needle Valve, Brass, 1/4" NPT(M) x 1/4" NPT(F) 4852708 Mfr # 102MFB
COMPARE
Straight 1/4" NPT(M) 1/4" NPT(F)
$61.00CAD / Each
Needle Valve, Brass, 1/4" NPT(M) x 1/4" NPT(M) 4852710 Mfr # 102MMB
COMPARE
Straight 1/4" NPT(M) 1/4" NPT(M)
$61.00CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat