Labconco Protector Classmate Hoods

  • Clear glass on sash and panels enhances viewing of experiments in school laboratories
  • Air foil protects operators from fumes and contaminants
  • Lights and switches are conveniently located to comply with Americans with Disabilities Act (ADA)
Students and instructors will have a clear and safe view of experiments. Streamlined corner posts and safety glass on all panels provide 360 degree visibility. The viewing window is ¼-inch thick tempered safety glass and angled 5 degrees for enhanced visibility. Ergonomic air foil sweeps the outflow air along the work surface while pulling inflow air under the air foil, creating a constant barrier of clean air that protects the operators from dangerous fumes and contaminants. A low profile trough contains spills and requires no cabinet overhang. The air foil pivots up for easy cleaning of the trough. Clean the air baffles by either removing them or tilting them up or down.
A laminated safety glass shield protects the energy-efficient fluorescent lighting. Factory-wired light and blower switches are low mounted for easy access and to comply with ADA. The hood frame is durable and corrosion-resistant steel and aluminum, coated with a dry-powder white epoxy.
Fume hoods are shipped fully assembled. Choose models with 48-, 60-, or 72-inch interior widths. Models available without fixtures or with four service fixtures (air, water, vacuum, and gas) and two electrical fixtures. Units with fixtures are shipped with fixtures assembled. Optional work surfaces are made of 1-¼-inch thick solid epoxy and are dished to contain spills. Order a 48-, 60-, or 72-inch work surface from below right.
Compliance: ADA, SEFA #1, NFPA #45, ASTM-E-84, ASHRAE, ANSI, UL 3101-1 for electrical components only
$17,315.28 - $18,613.34CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Exterior Height (in) Exterior Width (in) Power (VAC)
Availability Pricing
Labconco 3945000 22.8" Demonstration Hood, 115V 0909946 Mfr # 3945000
COMPARE
115
$17,315.28CAD / Each
Labconco 3945001 Demonstration 32" Hood, 115V 0909948 Mfr # 3945001
COMPARE
115
$18,212.57CAD / Each
Labconco 3945020 22.8" Demonstration Hood, 230V 0909950 Mfr # 3945020
COMPARE
230
$17,693.94CAD / Each
Labconco 3945021 32" Demonstration Hood, 230V 0909956 Mfr # 3945021
COMPARE
230
$18,613.34CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat