KIMAX® Baffled Glass Shaker Flasks

Baffled indents in glass reduce slipping and help provide even, effective turbulence
  • Baffles allow flasks to fit securely into shaker clamps
  • Improves oxygen transfer and aeration
Flask has a plain finish without graduations, and can be topped with a plastic cap. Use with rotary and reciprocating shakers. Approvals: ASTME, type I, class I; type II, class I.
$364.66 - $1,068.21CAD / Case of 6

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Material Stopper Number Accepted
Availability Pricing
DWK Life Sciences (Kimble) 25630-125 Baffled Shaker Glass Flask, 125 mL, 6/cs RK-34524-00 Mfr # 25630-125
COMPARE
125 Glass 5
$364.66CAD / Case of 6
DWK Life Sciences (Kimble) 25630-250 Baffled Shaker Glass Flask, 250 mL, 6/cs RK-34524-02 Mfr # 25630-250
COMPARE
250 Glass 8
$425.07CAD / Case of 6
DWK Life Sciences (Kimble) 25630-500 Baffled Shaker Glass Flask, 500 mL, 6/cs RK-34524-04 Mfr # 25630-500
COMPARE
500 Glass 8
$455.28CAD / Case of 6
DWK Life Sciences (Kimble) 25630-1000 Baffled Shaker Glass Flask, 1000 mL, 6/cs RK-34524-06 Mfr # 25630-1000
COMPARE
1000 Glass 8
$732.27CAD / Case of 6
DWK Life Sciences (Kimble) 25630-2000 Baffled Shaker Glass Flask, 2000 mL, 6/cs RK-34524-08 Mfr # 25630-2000
COMPARE
2000 Glass 8
$1,068.21CAD / Case of 6
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat