Julabo FL Recirculating Industrial Chillers

Ideal for rotary evaporators, bio-reactors/fermenters, distillation systems, vacuum systems, and laboratory instrumentation
  • Circulating temperatures down to -20°C
  • Powerful circulating pumps with gauge and by-pass valve to adjust pressure
  • Overload protection for pump motor and cooling unit
  • Black box function with error memory for remote diagnosis
Higher cooling capacity makes these recirculators ideal for laboratory and general industrial applications. Easy-to-setup PID temperature control with an LED display and a one point temperature calibration for maximum accuracy. RS232 interface available for temperature data transfer.

These powerful recirculating chillers are ergonomically designed for easy operation. Features include rollers for easy movement; easy filling with fill-level indicator; accessible drain tap; no side vents, so can be placed against other instruments; and removable grid make it easy to keep the condenser clean and running at full cooling capacity. Environmentally-friendly operation with low energy consumption.

$22,230.51 - $27,785.19CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Cooling Capacity At 20° C (watts) Power (Hz) Power (VAC)
Availability Pricing
Julabo FL2503 Industrial Recirculator Cooler, 2.5 kW; 208/230V 60Hz RK-12149-20 Mfr # 9663025.13
COMPARE
2500 60 208 / 230
$22,230.51CAD / Each
Julabo FL4003 Industrial Recirculator Cooler, 4 kW; 208/230V 60Hz RK-12149-24 Mfr # 9663040.16
COMPARE
4000 60 208 / 230
$27,785.19CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat