Honeywell DC 1000-Series Temperature/Process Controllers

Industrial measurement and control.
  • Setpoint programing
  • Available in 1/16- 1/8- or 1/4-Din sizes
These microprocessor based controllers combine a high degree of functionality and reliability. Ideal for regulating temperature in a variety of applications including: dryers, semiconductor packaging/testing, plastic processing, packaging machinery, painting and coating and more. Each controller has two four-digit displays that show the PV (process value) and SP (set value), with controllers 1/8th DIN and above also featuring a LED bargraph. Two different configuration levels provide easy access to parameters and a four-digit security code prevents unauthorized changes. Features include PID or On/Off control, heat/cool algorithms, motor position control, alarm outputs, thermocouple or RTD input and a16-segment program functionality. Designed to operate on any line voltage from 85Vac to 265Vac at 50/60Hz. Some models feature Ramp and Soak programming or RS-485 communication.
High/Low Limit Controller (model 89556-35) is designed to provide a safety shut-off and optional alarm. A latched relay output is activated when the process parameter either exceeds or falls below the desired value, providing a failsafe cut-off which has to be manually reset before the process can continue. Features universal input.
Call our Applications Department for more information on these products or to special order a controller with other options.
$573.89 - $998.96CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
DIN Size Description
Availability Pricing
Honeywell DC1010CT-102-000-E-0 Temperature Controller, TC, 1/16-DIN, Relay Output, 2 alarms 8955600 Mfr # DC1010CT-102-000-E-0
COMPARE
1/16 Temperature Controller, TC, 1/16-DIN, Relay Output, 2 alarms
$573.89CAD / Each
Honeywell DC1020CT-302-000-E Temperature Controller, TC, 1/8-DIN, Current Output, 2 alarms 8955612 Mfr # DC1020CT-302-000-E
COMPARE
1/8 Temperature Controller, TC, 1/8-DIN, Current Output, 2 alarms
$705.02CAD / Each
Honeywell DC1014CT-101-000-E Temperature Controller, TC, 1/16-DIN, Relay Output, 1 alarm 8955623 Mfr # DC1014CT-101-000-E
COMPARE
1/16 Temperature Controller, TC, 1/16-DIN, Relay Output, 1 alarm
$640.19CAD / Each
Honeywell DC120L-1-0-0-0-1-0-0-0 Temperature Limit Controller, Universal Input, 1/16-DIN, Relay Output 8955635 Mfr # DC120L-1-0-0-0-1-0-0-0
COMPARE
1/16 Temperature Limit Controller, Universal Input, 1/16-DIN, Relay Output
$998.96CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat