FLIR® Interchangeable Lenses for GF77™ Gas Thermal Imaging Camera

Swappable lens options provide a quick way to visualize gases of interest
  • Gas-specific, spectral filtered lenses can be easily changed out in the field
The lenses are spectrally filtered from 7-8.5 and 9.5-12 µm, respectively. The low-range (LR) lens may be used for visualizing methane, nitrous oxide, propane, sulfur dioxide, and refrigerants R-134a or R-152a. The high-range (HR) lens may be used for visualizing sulfur hexafluoride, ammonia, and ethylene.
$12,080.32 - $22,394.05CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Flir Interchangeable 6° High-Range (HR), 9.5-12 µm Lens 3975812 Mfr # T300112
COMPARE
Interchangeable 6° High-Range (HR), 9.5-12 µm Lens
$22,394.05CAD / Each
Flir Interchangeable 6° Low-Range (LR), 7-8.5 µm Lens 3975813 Mfr # T300129
COMPARE
Interchangeable 6° Low-Range (LR), 7-8.5 µm Lens
$22,394.05CAD / Each
Flir Interchangeable 25° Low-Range (LR), 7-8.5 µm Lens 3975814 Mfr # T300115
COMPARE
Interchangeable 25° Low-Range (LR), 7-8.5 µm Lens
$12,080.32CAD / Each
Flir Interchangeable 25° High-Range (HR), 9.5-12 µm Lens 3975815 Mfr # T300114
COMPARE
Interchangeable 25° High-Range (HR), 9.5-12 µm Lens
$12,080.32CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat