Extech Digital Sound Level Meters

  • Note: optional calibration only covers one instrument
Analog bargraph with 50dB range updates every 40 ms
  • ± 2dB accuracy with 0.1dB resolution
  • Range 40 to 130dB with ± 2 dB accuracy
  • Resolution 0.1 dB
  • A and C weighting selectable
  • Fast/slow response
  • AC analog output
  • Record max/min values over time
  • Auto power off and max hold functions
  • Tripod mountable (optional tripod EHTR100)
  • Dimensions / Weight 9x2.2x1.7'' / 7.6 oz
EH407732 Sound Level Meter with Backlit Display, meets ANSI and IEC 651 Type 2 standards
  • High 1.5dB accuracy with 0.1dB resolution
$381.61 - $668.92CAD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Decibel (Db) High Range (dB) Decibel (Db) Low Range (dB) Includes
Availability Pricing
Extech 407732-NIST Digital Sound Meter with NIST Calibration Certificate 5050978 Mfr # 407732-NIST
COMPARE
130 35 Meter Kit with NIST-Traceable calibration
$668.92CAD / Each
Extech 407732 Type-2 Digital Sound Level Meter with Backlit Display 5050982 Mfr # 407732
COMPARE
130 35 Meter only
$381.61CAD / Each
Extech 407732-Kit Type 2 Digital Sound Level Meter Kit 5051074 Mfr # 407732-KIT
COMPARE
130 35 Meter Kit
$658.61CAD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat