Euromex Delphi-X Observer™ Research Trinocular Compound Microscopes

The ideal microscope for advanced life science applications such as cytology and anatomopathology
  • The Observer microscope series includes three bright field models and one phase contrast model
  • Features a sextuple reversed nosepiece with slot for optional DIC prism(s) for differential interference contrast
  • The enhanced infinity system (EIS) provides super wide field SFWF 10 x 25 mm eyepieces, high numerical aperture 60 mm parfocal objectives, and a 200 mm focal length tube lens
The Delphi-X Observer series is ideal for daily cytology and anatomic pathology. The 25 mm field of view and the plan apochromatic objectives enable observations with perfect color rendering at high resolving power. The 200 mm focal length tube lens reduces the angle of the light rays passing the optics and as a direct result improves significantly on the chromatic aberration corrections and contrast. The objectives with larger diameter enable much higher numerical apertures, improving the overall resolving power of the optical system. Long working sessions are not a problem due to the ergonomic design and low stage controls for left or righthanded users. Standard models supplied with plan achromatic infinity corrected 4x/0.10, 10x/0.25, 20x/0.40, S40x/0.65, and S100x/1.25 oil immersion EIS objectives.
$12,501.71 - $19,168.80CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Euromex Delphi-X Observer™ Research Trincoular Compound Microscope, 4/10/40/100x, Brightfield Plan, 100-250 VAC 7890436 Mfr # DX1153-PLI
COMPARE
Research Trincoular Compound Microscope, 4/10/40/100x, Brightfield Plan, 100-250 VAC
$12,501.71CAD / Each
Euromex Delphi-X Observer™ Research Trinocular Compound Microscope, 4/10/40/100x, Brightfield Plan, Ergonomic Head, 100-250 VAC 7890439 Mfr # DX1158-PLI
COMPARE
Research Trinocular Compound Microscope, 4/10/40/100x, Brightfield Plan, Ergonomic Head, 100-250 VAC
$17,746.98CAD / Each
Euromex Delphi-X Observer™ Research Trinocular Compound Microscope, 4/10/40/100x, Brightfield Apo, 100-250 VAC 7890442 Mfr # DX1153-APLI
COMPARE
Research Trinocular Compound Microscope, 4/10/40/100x, Brightfield Apo, 100-250 VAC
$19,168.80CAD / Each
Euromex Delphi-X Observer™ Research Trinocular Compound Microscope, 10/20/40/100x, Phase Contrast Plan, 100-250 VAC 7890445 Mfr # DX1153-PLPHI
COMPARE
Research Trinocular Compound Microscope, 10/20/40/100x, Phase Contrast Plan, 100-250 VAC
$16,487.23CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat