Drierite Drying Tubes

Small compact tubes absorb up to 3 g of moisture
  • Polycarbonate construction with polypropylene end caps
  • Tubes dry to a dew point of –100 °F
  • Flow rate up to 300 mL/min
The compact drying tubes come filled with 30 grams of 10-20 mesh indicating Drierite desiccant (anhydrous calcium sulfate), ideal for drying air and gases in small scale laboratory applications. A rubber hose connection provides an immediate flow of dry gas. The tubes measure only 8" L x 3/4" OD (20.3 x 1.9 cm) and features inlet/outlet ports which accept tubing ¼” to 1/16” (0.635 x 0.15875 cm) ID and a 20-micron Porex® filter at both ends. Absorbs up to 3 g of moisture.
$88.99 - $90.61CAD / Pkg of 4

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Diameter (InchShort) Exterior Height (InchShort) Description
Availability Pricing
Drierite 26930 Drying Tube, 300 mL/min with 1/4" Hose Barb; 4/PK 0890300 Mfr # 26930 6" DRYING TUBE
COMPARE
0.75 8 Drying Tube, 300 mL/min with 1/4" Hose Barb
$90.61CAD / Pkg of 4
Drierite 26931 Drying Tube, 300 mL/min with 1/16" OD Friction Connection; 4/PK 0893438 Mfr # 26931
COMPARE
0.75 8 Drying Tube, 300 mL/min with 1/16" OD Friction Connection
$88.99CAD / Pkg of 4
Drierite 26950 Drying Tube, 300 mL/min with 1/16" Hose Barb; 4/PK 0893439 Mfr # 26950
COMPARE
0.75 8 Drying Tube, 300 mL/min with 1/16" Hose Barb
$88.99CAD / Pkg of 4
Drierite 26951 Drying Tube, 300 mL/min with 1/8" Hose Barb; 4/PK 0893440 Mfr # 26951
COMPARE
0.75 8 Drying Tube, 300 mL/min with 1/8" Hose Barb
$88.99CAD / Pkg of 4
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat